Shop All Steel Toe Shoes
Skechers
Athletic Work Shoes, 13, D, Blk/Charcl, PR
Mfr # 77068 -BKCC SZ 13
Zoro # G1997935
product price: $80.00
/pr
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outsole Material Rubber
- Static Dissipative No
- Ninety Degree Heel No
- Mark II Slip Test Results- Dairy Tile Wet 0.75
- Midsole Material EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77068 -BKCC SZ 13
- Zoro # G1997935
- UPC # 889110473177
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Footwear Width | Medium |
Heel Height | 3/4 in |
Size | 13 |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, White (280-EV6161-CH-10)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, L, Black, HPPE, Steel, PR (SKCSN-04-L)
- 212 PERFORMANCE Mechanics Touchscreen Gloves, XL, Black (MGTS-05-011)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (39-124)
- SKECHERS Athletic Work Shoes, 12, W, Black, Mens, PR (77055W BKCC SIZE 12)
- SKECHERS Work Shoes, 10, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 10)
- SKECHERS Work Shoes, Alloy, Womens, 5-1/2D, Black, PR (76553 - BKBL SZ 5.5)
- SKECHERS Athletic Work Shoes, 11, M, Gray, Womens, PR (76601 BKGY SIZE 11)
- SKECHERS Work Shoes, 5-1/2, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5.5)
- SKECHERS Size 9 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 9EW)
- MELLOW WALK Athletic Shoe, E, 7, Black, PR (482339BLK)
- Skechers Steel Toe Shoes