Shop All Steel Toe Shoes
Skechers
Athletic Work Shoes, 11, M, Gray, Womens, PR
Mfr # 76601 BKGY SIZE 11
Zoro # G6874633
product price: $74.15
/pr
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Footwear Shank Type None
- Metal Chip Resisting Sole No
- Liner Material Foam
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 76601 BKGY SIZE 11
- Zoro # G6874633
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Heel Height | 1/2 in |
Footwear Width | M |
Height | 4 in |
Footwear Size | 11 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 11 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 76601 BKGY, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111506)
- STABILICERS StripGrips Replacement Pad, L, Black, PR (SGPAD-03)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, 3XL, PR (3601KXXXL)
- HOSS BOOT CO Hoss Unisex Memory Foam Polyurethane Ins (49946)
- SKECHERS Athletic Work Shoes, 7, M, Gray, Womens, PR (76601 BKGY SIZE 7)
- SKECHERS Athletic Work Shoes, 6-1/2, M, Gray, PR (76601 BKGY SIZE 6.5)
- SKECHERS Athletic Work Shoes, 8-1/2, M, Gray, PR (76601 BKGY SIZE 8.5)
- SKECHERS Work Shoes, 9, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 9)
- SKECHERS Size 9 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 9EW)
- SKECHERS Work Shoes, Alloy, Womens, 9-1/2, D, Black, PR (76553 - BKBL SZ 9.5)
- REEBOK Athletic WorkShoes, Black/Blue, 11M, PR (RB4830)
- Skechers Steel Toe Shoes