Shop All Steel Toe Shoes
Skechers
Athletic Work Shoes, 10, D, Blk/Charcl, PR
Mfr # 77068 -BKCC SZ 10
Zoro # G1997978
product price: $80.00
/pr
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Boot Material Leather/Fabric
- Color Black/Gray
- Gender Men's
- Non-Marking Sole Yes
- Midsole Material EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77068 -BKCC SZ 10
- Zoro # G1997978
- UPC # 889110473122
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | Medium |
Heel Height | 3/4 in |
Height | 3 in |
Size | 10 |
Footwear Size | 10 |
Width | M |
Size (PRINT) | 10 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, L (1210-L-40)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645)
- ZORO SELECT Taffeta Flagging Tape, Blu, 300ft, 1-3/16In (TFB-200)
- SKECHERS Work Shoes, Alloy, Womens, 6, D, Black, PR (76553 - BKBL SZ 6)
- SKECHERS Work Shoes, 5, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5)
- SKECHERS Work Shoes, Alloy, Womens, 7-1/2, D, Black, PR (76553 - BKBL SZ 7.5)
- SKECHERS Athletic Work Shoes, 9-1/2, M, Gray, PR (76601 BKGY SIZE 9.5)
- SKECHERS Size 9 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 9EW)
- SKECHERS Work Shoes, 9, M, Black, Alloy, Womens, PR (76553 BKPK SZ 9)
- KEEN Size 14 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- Skechers Steel Toe Shoes