Shop All Steel Toe Shoes
Skechers
Athletic Work Shoes, 10-1/2, D, Blk/Lime, PR
Mfr # 77068 -BKLM SZ 10.5
Zoro # G1997856
original price:
$101.99
8% off
new price: $93.49
/pr
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
- Mark II Slip Test Results- Dairy Tile Wet 0.75
- Manufacturers Suggested Sole Slip Rating Good
- Predominant Footwear Color Black
- Metal Chip Resisting Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77068 -BKLM SZ 10.5
- Zoro # G1997856
- UPC # 889110473269
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 1/2 |
Heel Height | 3/4 in |
Height | 3 in |
Footwear Width | Medium |
Width | M |
Size (PRINT) | 10 1/2 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Lime, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; White (M6-96-427)
- SAFEWAZE PRO Bag Combo: FS185-2X, FS566, FS8125 (FS139-DL-2X)
- 3M Exhalation Valve, PK10 (6583)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Yellow, 1" dia (GHI1ARMTY100N)
- SKECHERS Work Shoes, 11, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 11)
- SKECHERS Work Shoes, Alloy, Womens, 5-1/2D, Black, PR (76553 - BKBL SZ 5.5)
- SKECHERS Work Shoes, Alloy, Womens, 10, D, Black, PR (76553 - BKBL SZ 10)
- SKECHERS Athletic Shoe, M, 5 1/2, Black, PR (108009 BKPR SIZE 5.5)
- SKECHERS Athletic Work Shoes, 11, M, Gray, Womens, PR (76601 BKGY SIZE 11)
- SKECHERS Work Shoes, 9-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 9.5)
- REEBOK Size 10-1/2 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- Skechers Steel Toe Shoes