Shop All Plain-Toe Work Boots and Shoes
Skechers
Athletic Shoes, 9, D, Black, Plain, PR
Mfr # 77046 -BLK 9
Zoro # G5485186
product price: $71.55
/pr
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Gender Men's
- Toe Type Plain
- Footwear Style Loafer Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77046 -BLK 9
- Zoro # G5485186
- UPC # 888222861117
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Height | 3 in |
Heel Height | 1 in or Greater |
Overall Height | 3 in |
Width | M |
Size (PRINT) | 9 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 77046
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, XL (CM3020)
- RADIANS Uncorded Molded Ear Plugs, Pack of 1 (CEP001-P)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, XL (0319RGLDXLG)
- SKECHERS Athletic Shoes, 11-1/2, D, Black, Plain, PR (77040 -BLK 11.5)
- SKECHERS Athletic Shoes, 12, D, Black, Plain, PR (77040 -BLK 12)
- SKECHERS Athletic Shoes, 9, EE, Black, Plain, PR (77040EW -BLK 9)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (77520 BLK SIZE 8H)
- SKECHERS Athletic Shoes, 11-1/2, EE, Black, Plain, PR (77040EW -BLK 11.5)
- SKECHERS Athletic Shoes, 5, D, Gray, Plain, PR (77040 -BLK 7)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- Skechers Foot Protection