Shop All Plain-Toe Work Boots and Shoes
Skechers
Athletic Shoes, 9, D, Black, Plain, PR
Mfr # 77041 -BLK 9
Zoro # G5485335
product price: $76.55
/pr
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Oxford Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77041 -BLK 9
- Zoro # G5485335
- UPC # 888222682002
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Height | 3 in |
Heel Height | 1 in or Greater |
Overall Height | 3 in |
Size (PRINT) | 9 |
Width | M |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 77041
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 30" X 48 Tire Link Mat Tire Link Mat (108H3048)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red, Height: 65 in (PI47X)
- EPSON Continuous Label Roll Cartridge (250BRPX)
- PANDUIT P1 Cassette, Continuous Tape (T038X000VPC-BK)
- SKECHERS Athletic Shoes, 16, D, Black, Plain, PR (77040 -BLK 16)
- SKECHERS Athletic Shoes, 14, EE, Black, Plain, PR (77040EW -BLK 14)
- SKECHERS Athletic Shoes, 12, D, Black, Plain, PR (77040 -BLK 12)
- SKECHERS Athletic Shoes, 7, D, Black, Plain, PR (76551EW -BLK 5.5)
- SKECHERS Athletic Shoes, 10, EE, Black, Plain, PR (77040EW -BLK 10)
- SKECHERS Athletic Shoes, 10-1/2, D, Black, Plain, PR (77040 -BLK 10.5)
- REEBOK Work Boot, Comp Toe, 8In, Black, 11W, PR (RB8874)
- Skechers Foot Protection