Shop All Plain-Toe Work Boots and Shoes
Skechers
Athletic Shoes, 9-1/2, EE, Black, Plain, PR
Mfr # 77040EW -BLK 9.5
Zoro # G5485457
product price: $71.39
/pr
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77040EW -BLK 9.5
- Zoro # G5485457
- UPC # 889110306826
- Country of Origin Viet Nam
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5W |
Footwear Width | Wide |
Heel Height | 3/4 in |
Height | 3 in |
Footwear Size | 9 1/2 |
Width | W |
Size (PRINT) | 9 1/2 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 77040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Domestic Hot Water, PK5 (7350-4-PK)
- WEARWELL 105 ft. L x PVC, 1/8" Thick (381.18X3X105BK)
- HONEYWELL MILLER Cross Arm Strap, Temporary, 400 lb. (8185/6FTGN)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size L 35 to 41 in Waist Size (WELJEAP2L34)
- SKECHERS Athletic Shoes, 11-1/2, EE, Black, Plain, PR (77040EW -BLK 11.5)
- SKECHERS Athletic Shoes, 10, EE, Black, Plain, PR (77040EW -BLK 10)
- SKECHERS Athletic Shoes, 5, D, Gray, Plain, PR (77040 -BLK 7)
- SKECHERS Athletic Shoes, 12, EE, Black, Plain, PR (77040EW -BLK 12)
- SKECHERS Athletic Shoes, 15, D, Black, Plain, PR (77040 -BLK 15)
- SKECHERS Athletic Shoe, M, 12, Black, PR (77520 BLK SIZE 12)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 090)
- Skechers Plain-Toe Work Boots and Shoes