Shop All Plain-Toe Work Boots and Shoes
Skechers
Athletic Shoes, 7, EE, Black, Plain, PR
Mfr # 77084W -BLK 7
Zoro # G5484687
product price: $76.00
/pr
Free Shipping & Returns
$76.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77084W -BLK 7
- Zoro # G5484687
- UPC # 190211249173
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | EE |
Heel Height | 3/4 in |
Height | 3 in |
Width | EE |
Overall Height | 3 in |
Size (PRINT) | 7 |
Description
Athletic Shoe, Style Family Athletic Shoe, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 77084, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 7, M, Black, Alloy, Womens, PR (76553 BKPK SZ 7)
- DANNER Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11D)
- IRONWEAR Premium Full Body Harness with Quick Release Chest Connector | 420 Lbs Capacity and 4 D-Rings (2161-2XL-3XL)
- GVS-RPB Hood Air (17-218-22)
- SKECHERS Athletic Shoes, 14, D, Black, Plain, PR (77040 -BLK 14)
- SKECHERS Athletic Shoes, 15, D, Black, Plain, PR (77040 -BLK 15)
- SKECHERS Athletic Shoes, 7, D, Black, Plain, PR (76551EW -BLK 5.5)
- SKECHERS Athletic Shoes, 10-1/2, EE, Black, Plain, PR (77040EW -BLK 10.5)
- SKECHERS Athletic Shoes, 16, D, Black, Plain, PR (77040 -BLK 16)
- SKECHERS Athletic Shoes, 8-1/2, D, Black, Plain, PR (77040 -BLK 8.5)
- THOROGOOD SHOES Boot, Black, Moc Toe, 6", 10 D, PR (814-6201100D)
- Skechers Foot Protection