Shop All Plain-Toe Work Boots and Shoes
Skechers
Athletic Shoes, 14, D, Black, Plain, PR
Mfr # 77041 -BLK 14
Zoro # G5485256
product price: $73.99
/pr
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Oxford Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77041 -BLK 14
- Zoro # G5485256
- UPC # 888222682088
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | Medium |
Heel Height | 1 in or Greater |
Height | 3 in |
Size (PRINT) | 14 |
Overall Height | 3 in |
Width | M |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 77041
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Blue (H1-CH-03)
- RED KAP Unisex Wrap Navy Poplin (WP10NV RG M)
- SIGNMISSION Electric Vehicle Parking Only While Cha Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24113 (A-1218-24113)
- 3M Safety Goggles, Clear Uncoated Lens, 334 Series, 10PK (40660-00000-10)
- SKECHERS Athletic Shoes, 8-1/2, D, Black, Plain, PR (77040 -BLK 8.5)
- SKECHERS Athletic Shoes, 10-1/2, D, Black, Plain, PR (77040 -BLK 10.5)
- SKECHERS Athletic Shoes, 13, EE, Black, Plain, PR (77040EW -BLK 13)
- SKECHERS Athletic Shoes, 7 1/2, EE, Black, Plain, PR (77040EW -BLK 7.5)
- SKECHERS Athletic Shoes, 5-1/2, D, Black, Plain, PR (76551 -BLK 5.5)
- SKECHERS Athletic Shoes, 10, EE, Black, Plain, PR (77040EW -BLK 10)
- SLOGGERS Men's Rain and Garden Shoe Camo Size 9 (5301CAMFH09)
- Skechers Plain-Toe Work Boots and Shoes