Shop All Plain-Toe Work Boots and Shoes
Skechers
Athletic Shoes, 11-1/2, EE, Black, Plain, PR
Mfr # 77040EW -BLK 11.5
Zoro # G5485411
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skechers
- MFR # 77040EW -BLK 11.5
- Zoro # G5485411
- UPC # 889110306864
- Country of Origin Viet Nam
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5W |
Footwear Width | Wide |
Heel Height | 3/4 in |
Height | 3 in |
Footwear Size | 11 1/2 |
Width | W |
Overall Height | 3 in |
Size (PRINT) | 11 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 77040
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NK803ESIN/11)
- PETZL Sequoia Traditional Climbing Saddle 2019 Model CE Approved Size '1' (STCH-1)
- ESS Nomex Heat Sleeve (740-0228)
- MCR SAFETY Leather Welding Bib Apron 24X 36 (38136MW)
- SKECHERS Athletic Shoes, 11, D, Black, Plain, PR (77040 -BLK 11)
- SKECHERS Athletic Shoes, 10, EE, Black, Plain, PR (77040EW -BLK 10)
- SKECHERS Athletic Shoes, 14, D, Black, Plain, PR (77040 -BLK 14)
- SKECHERS Athletic Shoes, 14, EE, Black, Plain, PR (77040EW -BLK 14)
- SKECHERS Athletic Shoes, 11-1/2, D, Black, Plain, PR (77040 -BLK 11.5)
- SKECHERS Athletic Shoes, 9-1/2, D, Black, Plain, PR (77040 -BLK 9.5)
- ROCKY BearClaw Big Kids' Waterproof 1000G Insulated Outdoor Boot, 7WI (FQ0003627)
- Skechers Plain-Toe Work Boots and Shoes