Shop All Composite Toe Boots and Shoes
Skechers
Athletic Shoe, W, 8, Black, PR
Mfr # 200206W BKRD Size 8
Zoro # G610018621
product price: $78.49
/pr
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/Red
- Size 8
- Waterproof No
- Metatarsal Guard (PRINT) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 200206W BKRD Size 8
- Zoro # G610018621
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | W |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT WORK GLVS WMN TEAL MD (3204M)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, 2XL (1501TFY2)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 8 ft -Black Rubber Roll (03-167-CO-P)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 3X-Large (7040-SD 3XL)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (200206 BKRD Size 8.5)
- SKECHERS Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 10)
- SKECHERS Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9.5)
- SKECHERS Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 9)
- SKECHERS Size 10 Men's Composite Work Shoe, Black/Gray (196311585647)
- SKECHERS Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 14)
- AVENGER SAFETY FOOTWEAR Size 9 HAMMER 1000G CN PR, MENS PR (A7577-9M)
- Skechers Composite Toe Boots and Shoes