Shop All Composite Toe Boots and Shoes
Skechers
Athletic Shoe, W, 13, Black, PR
Mfr # 200206W BKRD Size 13
Zoro # G710018613
product price: $78.49
/pr
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/Red
- Size 13
- Waterproof No
- Outsole Material (PRINT) Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 200206W BKRD Size 13
- Zoro # G710018613
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Size (PRINT) | 13 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Black/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cover Flush Mount (STI-1225)
- JAMCO Flammable Safety Cabinet, 6 Gal., Yellow (BJ06YP)
- SAS SAFETY Lightcrafters LED Inspectors Readers Safety Glasses (5420-15)
- MUSTANG SURVIVAL Rearm Kit for MD3183 and MD3188 (MA7214-0-0-102)
- SKECHERS Athletic Shoe, W, 8 1/2, Black, PR (200206W BKRD Size 8.5)
- SKECHERS Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 14)
- SKECHERS Size 10 Men's Composite Work Shoe, Black/Gray (196311585647)
- SKECHERS Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10.5)
- SKECHERS Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10)
- SKECHERS Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9.5)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10, Black, PR (TB0A42GN001)
- Skechers Composite Toe Boots and Shoes