Shop All Casual Shoes
Skechers
Athletic Shoe, W, 12, Black, PR
Mfr # 196311585685
Zoro # G110474446
product price: $75.59
/pr
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width W
- Footwear Style Athletic Work Shoe
- Gender Men's
- Color Black/Gray
- Standards ASTM F2412 2011, ASTM F2413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 196311585685
- Zoro # G110474446
- UPC # 196311585685
- Country of Origin China
- Category Casual Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Size (PRINT) | 12 |
Heel Height | 1 1/4 in |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 200134, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S (3RUX9)
- KONG USA Tango, Body Black, Gate Black (7150X0NNNKK)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Orange, One Size (WHE00036-203)
- MCR SAFETY Orange Double Palm Gloves 9018Do, PK12 (9018DO)
- SLOGGERS Men's Garden/Rain Shoes 11 US Black (5301BK11)
- NUFOOT Indoor Footwear, Bootie, Black/Gray Stripe, Large (1030)
- SLOGGERS Men's Garden/Rain Shoes 9 US Black (5301BK09)
- SLOGGERS GRDEN/RAIN SHOES TURQS 8 (5123BRDTQ08)
- LFC, LLC Genuine Grip® Women's Comfort Oxford Shoes, Size 6.5W, Black (720-6.5W)
- SANITA TRIDENT Men's Sneaker in Grey, Size 10.5-11, PR (204525-020-45)
- SANITA CONCAVE Men's Sneaker in Black, Size 8.5-9, PR (204024-002-43)
- Skechers Casual Shoes