Shop All Steel Toe Shoes
Skechers
Athletic Shoe, M, 9, Black, PR
Mfr # 77068 BKGY SIZE 9
Zoro # G3555752
product price: $98.89
/pr
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wide Toe Cap Yes
- Chemical Resisting Sole No
- Heel Height Less Than 1/2 in
- Metal Chip Resisting Sole No
- ASTM Footwear Class F2413-11 I/75 C/75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77068 BKGY SIZE 9
- Zoro # G3555752
- UPC # 193642042825
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Height | 4 in |
Size | 9 |
Footwear Width | M |
Size (PRINT) | 9 |
Width | M |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Gray, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 77068, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Folding Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6F/V)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- GOODYEAR Goodyear "Commercial Linear" Rubber Stair Treads - 10" x 48" (6 Pack) (10-104-022-6pk)
- SKECHERS Size 5-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 5.5EW)
- SKECHERS Work Shoes, 5, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 5)
- SKECHERS Athletic Work Shoes, 9-1/2, M, Gray, PR (76601 BKGY SIZE 9.5)
- SKECHERS Work Shoes, 6-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 6.5)
- SKECHERS Athletic Work Shoes, 7, M, Gray, Womens, PR (76601 BKGY SIZE 7)
- SKECHERS Work Shoes, Alloy, Womens, 7-1/2, D, Black, PR (76553 - BKBL SZ 7.5)
- TIMBERLAND PRO Athletic Shoe, M, 9, Gray, PR (TB1A1GT9065)
- Skechers Steel Toe Shoes