Shop All Steel Toe Shoes
Skechers
Athletic Shoe, M, 9 1/2, Black, PR
Mfr # 108009 BKPR SIZE 9.5
Zoro # G8787193
product price: $93.49
/pr
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather, Mesh
- Heel Height Less Than 1/2 in
- Footwear Construction Type Cemented
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 108009 BKPR SIZE 9.5
- Zoro # G8787193
- UPC # 194428197265
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Height | 4 in |
Footwear Width | M |
Size | 9 1/2 |
Width | M |
Size (PRINT) | 9 1/2 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Purple, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size (PRINT) 9 1/2, Static Dissipative No, Style Number 108009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x PVC, 1/2" Thick (413S0035BL)
- HF ACID EATER Neutralizing Spill Kit, 15 gal., Liquid (2901-015)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OXL)
- SKECHERS Work Shoes, Alloy, Womens, 6-1/2, D, Black, PR (76553 - BKBL SZ 6.5)
- SKECHERS Size 5-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 5.5EW)
- SKECHERS Athletic Work Shoes, 13, W, Black, Mens, PR (77055W BKCC SIZE 13)
- SKECHERS Work Shoes, 7-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 7.5)
- SKECHERS Work Shoes, 11, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 11)
- SKECHERS Athletic Work Shoes, 8, M, Gray, Womens, PR (76601 BKGY SIZE 8)
- FLORSHEIM Oxford Shoe, D, 9 1/2, Brown, PR (FS2006)
- Skechers Steel Toe Shoes