Shop All Steel Toe Shoes
Skechers
Athletic Shoe, M, 8, Black, PR
Mfr # 77068 BKGY SIZE 8
Zoro # G3555174
product price: $98.89
/pr
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Insulation Type None
- Mark II Slip Test Results- Dairy Tile Wet 0.75
- Puncture Resistant Insole No
- Toe Type Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 77068 BKGY SIZE 8
- Zoro # G3555174
- UPC # 193642042801
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Height | 4 in |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 8 |
Width | M |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Gray, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 77068, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Bouffant Cap, White, Universal, PK250 (IC729SWH0002500C)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- ACCUFORM SIGNAL SAFETY AWARENESS CENTER SCT450 (SCT450)
- SKECHERS Athletic Work Shoes, 9-1/2, M, Gray, PR (76601 BKGY SIZE 9.5)
- SKECHERS Work Shoes, Alloy, Womens, 7-1/2, D, Black, PR (76553 - BKBL SZ 7.5)
- SKECHERS Athletic Work Shoes, 10-1/2, W, Black, PR (77055W BKCC SIZE 10.5)
- SKECHERS Athletic Work Shoes, 11, M, Gray, Womens, PR (76601 BKGY SIZE 11)
- SKECHERS Work Shoes, Alloy, Womens, 10, D, Black, PR (76553 - BKBL SZ 10)
- SKECHERS Work Shoes, Alloy, Womens, 9, D, Black, PR (76553 - BKBL SZ 9)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- Skechers Steel Toe Shoes