Shop All Composite Toe Boots and Shoes
Skechers
Athletic Shoe, M, 8, Black, PR
Mfr # 200206 BKRD Size 8
Zoro # G709956018
product price: $78.49
/pr
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/Red
- Size 8
- Waterproof No
- Upper Material Mesh, Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 200206 BKRD Size 8
- Zoro # G709956018
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | M |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-LPF-INTRO-AM)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL7.200SB)
- HONEYWELL NORTH Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens (S4200HS)
- SKECHERS Size 10 Men's Composite Work Shoe, Black/Gray (196311585647)
- SKECHERS Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 7.5)
- SKECHERS Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 8)
- SKECHERS Size 11 Men's Composite Work Shoe, Black/Gray (196311079306)
- SKECHERS Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 7)
- SKECHERS Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10.5)
- CHIPPEWA 6-Inch Work Boot, D, 13, Brown (31003 13 D)
- Skechers Composite Toe Boots and Shoes