Shop All Composite Toe Boots and Shoes
Skechers
Athletic Shoe, M, 8, Black, PR
Mfr # 108152 BLK Size 8
Zoro # G910018628
product price: $69.19
/pr
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black
- Waterproof No
- Insole Technology Cushioned Air-Cooled Memory Foam(R)
- Upper Material Mesh, Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 108152 BLK Size 8
- Zoro # G910018628
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | M |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUEWAY Barrier Rope, Velour, 8 ft L (QWAYROPE-23-8-1P)
- 3M Full Face Pc Respirator, 6800, M (51138-54146)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x (168S0023CH)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- SKECHERS Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 14)
- SKECHERS Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 9.5)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311079290)
- SKECHERS Size 11 Men's Composite Work Shoe, Black/Gray (196311079306)
- SKECHERS Size 10 Men's Composite Work Shoe, Black/Gray (196311079283)
- SKECHERS Size 11 Men's Composite Work Shoe, Black/Gray (196311585661)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 095)
- Skechers Foot Protection