Shop All Steel Toe Shoes
Skechers
Athletic Shoe, M, 8 1/2, Black, PR
Mfr # 108009 BKPR SIZE 8.5
Zoro # G8797894
product price: $97.65
/pr
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Footwear Style Athletic Shoe
- Footwear Shank Type TPU
- Waterproof No
- Completely Non Metallic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 108009 BKPR SIZE 8.5
- Zoro # G8797894
- UPC # 194428197241
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Heel Height | Less Than 1/2 in |
Size | 8 1/2 |
Footwear Width | M |
Width | M |
Size (PRINT) | 8 1/2 |
Overall Height | 4 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Purple, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size (PRINT) 8 1/2, Static Dissipative No, Style Number 108009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- I9 ESSENTIALS Polyester & Nitrile Safety Work Gloves, Red & Black Size L, 12PK (100018)
- PIP Seamless Knit Nylon, 13 Gauge, PK12 (40-730/S)
- MCR SAFETY Mechanics Gloves, M, Black/Blue (900M)
- MSA SAFETY Gas Detector, Carbon Monoxide (10153986)
- SKECHERS Athletic Shoe, M, 9, Black, PR (108009 BKPR SIZE 9)
- SKECHERS Athletic Shoe, M, 5 1/2, Black, PR (108009 BKPR SIZE 5.5)
- SKECHERS Work Shoes, Alloy, Womens, 10, D, Black, PR (76553 - BKBL SZ 10)
- SKECHERS Size 7 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 7EW)
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- SKECHERS Athletic Work Shoes, 12, W, Black, Mens, PR (77055W BKCC SIZE 12)
- MIDWEST RAKE Repl. Straps for Steel Spiked Shoes, PK6 (46121)
- Skechers Foot Protection