Shop All Steel Toe Shoes
Skechers
Athletic Shoe, M, 7, Black, PR
Mfr # 108009 BKPR SIZE 7
Zoro # G8787141
product price: $93.49
/pr
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
- Conductive No
- Footwear Width M
- Heel Height Less Than 1/2 in
- Satra Slip Test Results- Dairy Tile Wet Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 108009 BKPR SIZE 7
- Zoro # G8787141
- UPC # 194428197210
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Size | 7 |
Size (PRINT) | 7 |
Overall Height | 4 in |
Width | M |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Purple, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size (PRINT) 7, Static Dissipative No, Style Number 108009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H, PK3 (3KAS3BLU)
- PLASTICADE Barricade, Type I, EG Sheet (105G-T12EGB6)
- BRADY Lockout Padlock, Al, Bl, Key Alike, PK6 (ALU-BLU-38ST-KA6PK)
- NEVS Label, Alcohol Isopropyl 70% 1" x 3-1/2" White w/ 4 C.P. (VW-0121)
- SKECHERS Athletic Work Shoes, 7, M, Gray, Womens, PR (76601 BKGY SIZE 7)
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- SKECHERS Athletic Work Shoes, 10-1/2, W, Black, PR (77055W BKCC SIZE 10.5)
- SKECHERS Work Shoes, Alloy, Womens, 6, D, Black, PR (76553 - BKBL SZ 6)
- SKECHERS Athletic Work Shoes, 13, W, Black, Mens, PR (77055W BKCC SIZE 13)
- SKECHERS Athletic Shoe, M, 5 1/2, Black, PR (108009 BKPR SIZE 5.5)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A2A47001)
- Skechers Foot Protection