Shop All Plain-Toe Work Boots and Shoes
Skechers
Athletic Shoe, M, 12, Black, PR
Mfr # 77520 BLK SIZE 12
Zoro # G7490470
original price:
$83.50
24% off
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 12
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skechers
- MFR # 77520 BLK SIZE 12
- Zoro # G7490470
- UPC # 193113452313
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 12 |
Size (PRINT) | 12 |
Overall Height | 3 in |
Width | M |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 77520 BLK SIZE 12, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, C, 1-1/2 in. W x 3-1/2 in. H (1550-C)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- LABELMASTER Explosive Class 1.4 D, PK25 (PSR72)
- PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-TR)
- SKECHERS Athletic Shoes, 10, EE, Black, Plain, PR (77040EW -BLK 10)
- SKECHERS Athletic Shoes, 10-1/2, D, Black, Plain, PR (77040 -BLK 10.5)
- SKECHERS Athletic Shoes, 10, D, Black, Plain, PR (77040 -BLK 10)
- SKECHERS Athletic Shoes, 12, EE, Black, Plain, PR (77040EW -BLK 12)
- SKECHERS Athletic Shoes, 5, D, Gray, Plain, PR (77040 -BLK 7)
- SKECHERS Athletic Shoes, 15, D, Black, Plain, PR (77040 -BLK 15)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR (940-7.5M)
- Skechers Plain-Toe Work Boots and Shoes