Shop All Steel Toe Shoes
Skechers
Athletic Shoe, 10, M, Black, Alloy, PR, Midsole Material: EVA
Mfr # 108009 BKPR SIZE 10
Zoro # G8787254
product price: $93.49
/pr
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Wide Toe Cap Yes
- Upper Boot Material Man Made
- Conductive No
- CSA Footwear Standard Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skechers
- MFR # 108009 BKPR SIZE 10
- Zoro # G8787254
- UPC # 194428197272
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Height | 4 in |
Size | 10 |
Footwear Width | M |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Purple, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size (PRINT) 10, Static Dissipative No, Style Number 108009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Peel/Stick Shelf Label Holders, 1/2"x3", 50/PK, CL 50PK (CLI87607)
- CAIMAN Welding Jacket, L, Navy, 44" to 46" Chest (3000-5)
- CONDOR Safety Sign, 4" W, 18" H, 0.330" Thick, PK6 (469V44)
- CESTUS Work Gloves , Deep II Gel #3045 PR XL (3045 XL)
- SKECHERS Athletic Work Shoes, 7, M, Gray, Womens, PR (76601 BKGY SIZE 7)
- SKECHERS Size 8-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8.5EW)
- SKECHERS Athletic Work Shoes, 13, W, Black, Mens, PR (77055W BKCC SIZE 13)
- SKECHERS Work Shoes, Alloy, Womens, 5-1/2D, Black, PR (76553 - BKBL SZ 5.5)
- SKECHERS Athletic Work Shoes, 11, M, Gray, Womens, PR (76601 BKGY SIZE 11)
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- TIMBERLAND PRO Loafer Shoe, W, 14, Brown, PR (TB191694214)
- Skechers Foot Protection