Shop All Hard Case Storage
Skb
Yellow Protective Case, 18-1/4"L x 13.79"W x 6.81"D
Mfr # 3I-1711-6Y-C
Zoro # G5612448
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 7 in
- Overall Length 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-1711-6Y-C
- Zoro # G5612448
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 in |
Overall Length | 18 1/4 in |
Overall Width | 14 in |
Inside Width | 11 1/2 in |
Inside Depth | 6 1/8 in |
Lid Depth | 1 7/8 in |
Inside Length | 17 in |
Bottom Depth | 4 3/8 in |
Depth (Top Lid - Bottom) | 1 7/8 in - 4 3/8 in |
Overall Length14 | No |
Overall Width22 | Yes |
Overall Width9 | No |
Inside Length Range | 12 to 20 in |
Overall Depth9 | Yes |
Inside WxLxD | 11 1/2 in x 17 in x 6 1/8 in |
Inside Depth Range | 4 to 10 in |
Inside Width Range | 10 to 16 in |
Overall Depth14 | Yes |
Overall WxLxD | 14 in x 18 1/4 in x 7 in |
Overall Length9 | No |
Overall Width14 | Yes |
Carry-On Size | Yes |
Overall Depth22 | Yes |
Overall Length22 | Yes |
Description
Protective Case, Bottom Depth 4 3/8 in, Closure Type Latches, Color Yellow, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 1/8 in, Inside Length 17 in, Inside Width 11 1/2 in, Lid Depth 1 7/8 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 in, Overall Length 18 1/4 in, Overall Width 14 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20556676RC)
- MASTER APPLIANCE Lead Wire with Thermal Fuse (805)
- MORSE 15/16" Carbide Grit Hole Saw (MHSG15)
- ROTHENBERGER Pipe Threading Dies, NPT, 3/4 in (70919X)
- SKB Black Protective Case, 18-1/4"L x 13.79"W x 6.81"D (3I-1711-6B-C)
- SKB Tan Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5T-L)
- SKB Olive Drab Green Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10ME)
- SKB Black Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18BE)
- SKB Olive Drab Green Protective Case, 45.1"L x 16.03"W x 12.97"D (3I-4213-12TE)
- SKB Black Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6B-E)
- PELICAN Replacement Liner for 1050 Microcase, Blk (1051)
- Skb Hard Case Storage