Shop All Hard Case Storage
Skb
Tan Protective Case, 9.69"L x 6.82"W x 6.82"D
Mfr # 3I-0907-6T-E
Zoro # G5615038
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 6 7/8 in
- Overall Length 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-0907-6T-E
- Zoro # G5615038
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 7/8 in |
Overall Length | 10 3/4 in |
Overall Width | 9 3/4 in |
Inside Depth | 6 1/8 in |
Inside Width | 7 3/8 in |
Bottom Depth | 5 in |
Lid Depth | 1 1/4 in |
Inside Length | 9 3/8 in |
Carry-On Size | Yes |
Inside Length Range | Shorter than 12 in |
Overall Length22 | Yes |
Overall Length9 | No |
Overall WxLxD | 9 3/4 in x 10 3/4 in x 6 7/8 in |
Overall Length14 | Yes |
Overall Width14 | Yes |
Overall Depth22 | Yes |
Overall Depth9 | Yes |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Inside Width Range | Narrower than 10 in |
Depth (Top Lid - Bottom) | 1 1/4 in - 5 in |
Inside WxLxD | 7 3/8 in x 9 3/8 in x 6 1/8 in |
Inside Depth Range | 4 to 10 in |
Overall Width9 | No |
Description
Protective Case, Bottom Depth 5 in, Closure Type Latches, Color Beige, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 1/8 in, Inside Length 9 3/8 in, Inside Width 7 3/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 7/8 in, Overall Length 10 3/4 in, Overall Width 9 3/4 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 26" Splitting Axe (48-22-9062)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.3 lb (W 13-125 Quick)
- WERA Screwdriver 1/4 in Round (05110008001)
- MILWAUKEE TOOL & EQUIPMENT Morgan 40 Machinist Vise (1104000)
- SKB Orange Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6O-E)
- SKB Yellow Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10YE)
- SKB Tan Protective Case, 33.71"L x 16.37"W x 16.37"D (3I-3026-15TE)
- SKB Olive Drab Green Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10ME)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3I-3613-12BE (3I-3613-12BE)
- SKB Black Protective Case, 24.32"L x 19-1/2"W x 8.86"D (3i-2217-8B-C)
- NANUK CASES Case w/ Foam Insert for 28 Knives, Black (915S-080BK-0A0-21053)
- Skb Hard Case Storage