Shop All Hard Case Storage
Skb
Tan Protective Case, 45.1"L x 16.03"W x 12.97"D
Mfr # 3I-4213-12ME
Zoro # G5622001
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 13 in
- Overall Length 45 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-4213-12ME
- Zoro # G5622001
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 13 in |
Overall Length | 45 1/2 in |
Overall Width | 16 in |
Inside Width | 13 1/2 in |
Bottom Depth | 10 1/8 in |
Inside Length | 42 1/2 in |
Lid Depth | 2 in |
Inside Depth | 12 1/8 in |
Inside WxLxD | 13 1/2 in x 42 1/2 in x 12 1/8 in |
Overall Width22 | Yes |
Inside Width Range | 10 to 16 in |
Overall Length14 | No |
Overall Length22 | No |
Overall Length9 | No |
Overall Depth22 | Yes |
Depth (Top Lid - Bottom) | 2 in - 10 1/8 in |
Overall Depth14 | Yes |
Overall WxLxD | 16 in x 45 1/2 in x 13 in |
Inside Depth Range | Deeper than 10 in |
Overall Width9 | No |
Overall Width14 | No |
Carry-On Size | No |
Inside Length Range | Longer than 20 in |
Overall Depth9 | No |
Description
Protective Case, Bottom Depth 10 1/8 in, Closure Type Latches, Color Beige, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 12 1/8 in, Inside Length 42 1/2 in, Inside Width 13 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 13 in, Overall Length 45 1/2 in, Overall Width 16 in, Weight Capacity 50 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 3 Piece Compound Action Aviation Snip Set (M123R)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 20 to 30 AWG (ST-500)
- H & H INDUSTRIAL PRODUCTS 8" Aluminum Soft Vise Jaws With Magnet (3900-2152)
- STARRETT 2-5/16" Synthetic Diamond Grit Hole Saw (KD0256-N)
- SKB Olive Drab Green Protective Case, 45.1"L x 16.03"W x 12.97"D (3I-4213-12TE)
- SKB Black Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10BE)
- SKB Black Shock Rack Case, 39.1"L x 23.8"W x 15.3"D (3RS-5U24-25B)
- SKB Black Protective Case, 17.17"L x 12.17"W x 6.21"D (3I-1610-5B-C)
- SKB Black Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7B-E)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-L)
- PELICAN Black Protective Case, 22-1/2"L x 22.43"W x 21-1/4"D (350)
- Skb Hard Case Storage