Shop All Hard Case Storage
Skb
Tan Protective Case, 32"L x 24-1/2"W x 16-7/8"D
Mfr # 3I-2922-16TE
Zoro # G5629710
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 16 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-2922-16TE
- Zoro # G5629710
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 16 7/8 in |
Overall Length | 32 in |
Overall Width | 24 1/2 in |
Inside Length | 29 in |
Bottom Depth | 14 in |
Lid Depth | 2 in |
Inside Depth | 16 in |
Inside Width | 22 in |
Inside Depth Range | 12 to 18 in |
Depth (Top Lid - Bottom) | 2 in - 14 in |
Inside WxLxD | 22 in x 29 in x 16 in |
Inside Length Range | Longer than 20 in |
Inside Width Range | Wider than 16 in |
Description
Protective Case, Bottom Depth 14 in, Closure Type Latches, Color Beige, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 16 in, Inside Length 29 in, Inside Width 22 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 7, Number of Wheels 2, Overall Depth 16 7/8 in, Overall Length 32 in, Overall Width 24 1/2 in, Weight Capacity 50 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Kit, 3.6V (7760-N/10)
- PROTO Double Box Ratcheting Wrench 3/8" x 7/16" - 6 Point (J1192-A)
- BESSEY Spring Clamp, 4 In, 6 1/2 L, Plastic (XV5-100)
- PRO-SERIES 10" Spring Divider (4901-0068)
- SKB Black Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6B-E)
- SKB Black Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14BC)
- SKB Tan Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12TE)
- SKB Olive Drab Green Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6M-E)
- SKB Tan Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10TC)
- SKB Yellow Protective Case, 22.27"L x 17.98"W x 8.32"D (3I-2015-7Y-E)
- PELICAN Black Micro Case, 7-1/2"L x 3.87"W x 2.43"D (1030S)
- Skb Hard Case Storage