Shop All Hard Case Storage
Skb
Tan Protective Case, 32.94"L x 23.53"W x 18.87"D
Mfr # 3I-3021-18TE
Zoro # G5560672
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 18 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-3021-18TE
- Zoro # G5560672
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 18 7/8 in |
Overall Length | 33 in |
Overall Width | 23 1/2 in |
Bottom Depth | 16 in |
Inside Length | 30 in |
Inside Width | 21 in |
Lid Depth | 2 in |
Inside Depth | 18 in |
Depth (Top Lid - Bottom) | 2 in - 16 in |
Inside Depth Range | 12 to 18 in |
Inside Length Range | Longer than 20 in |
Inside WxLxD | 21 in x 30 in x 18 in |
Inside Width Range | Wider than 16 in |
Description
Protective Case, Bottom Depth 16 in, Closure Type Latches, Color Beige, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 18 in, Inside Length 30 in, Inside Width 21 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 7, Number of Wheels 2, Overall Depth 18 7/8 in, Overall Length 33 in, Overall Width 23 1/2 in, Weight Capacity 50 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP (21UN03)
- CS UNITEC Non Spark"g Socket, 1-13/16" - 1" Drive, Beryllium Copper (EX1503D-060UB)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 196 ft. (LDM195)
- KRAFT TOOL Elite Series Round End Ma, 12"x3-1/4 (CFE072K)
- SKB Black Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10BE)
- SKB Olive Drab Green Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6M-E)
- SKB Olive Drab Green Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14MC)
- SKB Olive Drab Green Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14ME)
- SKB Olive Drab Green Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18ME)
- SKB Black Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6B-L)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-L)
- Skb Hard Case Storage