Shop All Hard Case Storage
Skb
Tan Protective Case, 31.66"L x 20.54"W x 12-1/2"D
Mfr # 3I-2918-10TC
Zoro # G5565898
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-2918-10TC
- Zoro # G5565898
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12 1/2 in |
Overall Length | 31 1/2 in |
Overall Width | 20 1/2 in |
Lid Depth | 2 in |
Inside Length | 29 in |
Inside Width | 18 in |
Inside Depth | 10 7/8 in |
Bottom Depth | 8 7/8 in |
Depth (Top Lid - Bottom) | 2 in - 8 7/8 in |
Overall Length14 | No |
Overall Depth14 | Yes |
Overall Width22 | Yes |
Overall WxLxD | 20 1/2 in x 31 1/2 in x 12 1/2 in |
Overall Length22 | No |
Inside Depth Range | Deeper than 10 in |
Inside Length Range | Longer than 20 in |
Inside WxLxD | 18 in x 29 in x 10 7/8 in |
Inside Width Range | Wider than 16 in |
Overall Width14 | No |
Carry-On Size | No |
Overall Length9 | No |
Overall Width9 | No |
Overall Depth9 | No |
Overall Depth22 | Yes |
Description
Protective Case, Bottom Depth 8 7/8 in, Closure Type Latches, Color Beige, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 10 7/8 in, Inside Length 29 in, Inside Width 18 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 12 1/2 in, Overall Length 31 1/2 in, Overall Width 20 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive SAE, 30 pcs (55104)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- STARRETT Outside Micrometer, 5", Ratchet (436.1XRL-5)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 15 mm Size, Short Socket, Black Oxide (49-16-1615)
- SKB Yellow Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10YE)
- SKB Tan Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6T-E)
- SKB Black Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7B-E)
- SKB Olive Drab Green Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6M-E)
- SKB Black Protective Case, 14.73"L x 11.94"W x 7.31"D (3I-1309-6B-E)
- SKB ProtCase, 3 1/4 in, TrgRlsLtchSys, Blk (3i-1510-4B-E)
- TEMPO COMMUNICATIONS Dual Carrying Case (700C)
- Skb Hard Case Storage