Shop All Hard Case Storage
Skb
Tan Protective Case, 24.34"L x 19.47"W x 14.38"D
Mfr # 3I-2217-12TE
Zoro # G5558590
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 14 3/8 in
- Overall Length 24 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-2217-12TE
- Zoro # G5558590
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 14 3/8 in |
Overall Length | 24 3/8 in |
Overall Width | 19 1/2 in |
Bottom Depth | 10 3/4 in |
Lid Depth | 2 in |
Inside Length | 22 in |
Inside Width | 17 in |
Inside Depth | 12 3/4 in |
Overall Width14 | No |
Overall Width9 | No |
Overall WxLxD | 19 1/2 in x 24 3/8 in x 14 3/8 in |
Inside Depth Range | Deeper than 10 in |
Inside Length Range | Longer than 20 in |
Overall Width22 | Yes |
Carry-On Size | No |
Overall Length14 | No |
Inside WxLxD | 17 in x 22 in x 12 3/4 in |
Overall Depth9 | No |
Inside Width Range | Wider than 16 in |
Depth (Top Lid - Bottom) | 2 in - 10 3/4 in |
Overall Depth14 | No |
Overall Length9 | No |
Overall Depth22 | Yes |
Overall Length22 | No |
Description
Protective Case, Bottom Depth 10 3/4 in, Closure Type Latches, Color Beige, Electrostatic Discharge No, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 12 3/4 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 14 3/8 in, Overall Length 24 3/8 in, Overall Width 19 1/2 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Caster Set, 2 in. W, Steel/Rubber, Black (495)
- PRO-GRADE TOOLS Anvil, 55 lb. (59102)
- UNIVERSAL TOOL 3/8" Drill (UT8895)
- PROTO 1/2 in Drive Hex Socket Bit SAE 13 mm Tip, 2 3/4 in L (J5441R-13M)
- SKB Olive Drab Green Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12ME)
- SKB Yellow Protective Case, 18-1/4"L x 13.79"W x 6.81"D (3I-1711-6Y-C)
- SKB Black Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10BE)
- SKB Black Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6B-E)
- SKB Olive Drab Green Protective Case, 45.1"L x 16.03"W x 12.97"D (3I-4213-12TE)
- SKB Black Protective Case, 9.41"L x 7.82"W x 4.35"D (3I-0806-3B-E)
- NANUK CASES Case 908 Empty w/ Tan Target Logo, Olive (908S-000OL-PA0-AMM01)
- Skb Hard Case Storage