Shop All Hard Case Storage
Skb
Tan Protective Case, 10.73"L x 7.38"W x 4.13"D
Mfr # 3I-0907-4T-E
Zoro # G5549728
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 4 3/4 in
- Overall Length 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skb
- MFR # 3I-0907-4T-E
- Zoro # G5549728
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 4 3/4 in |
Overall Length | 10 3/4 in |
Overall Width | 9 3/4 in |
Inside Width | 7 3/8 in |
Bottom Depth | 3 in |
Lid Depth | 1 1/4 in |
Inside Length | 9 1/2 in |
Inside Depth | 4 1/8 in |
Inside Width Range | Narrower than 10 in |
Overall Length2 | Yes |
Overall Width2 | Yes |
Overall WxLxD | 9 3/4 in x 10 3/4 in x 4 3/4 in |
Inside WxLxD | 7 3/8 in x 9 1/2 in x 4 1/8 in |
Overall Width1 | Yes |
Overall Length1 | Yes |
Depth (Top Lid - Bottom) | 1 1/4 in - 3 in |
Inside Depth Range | 4 to 10 in |
Overall Depth1 | Yes |
Carry-On Size | Yes |
Inside Length Range | Shorter than 12 in |
Overall Length22 | Yes |
Overall Width9 | No |
Overall Width22 | Yes |
Overall Length14 | Yes |
Overall Depth14 | Yes |
Overall Depth9 | Yes |
Overall Length9 | No |
Overall Width14 | Yes |
Overall Depth22 | Yes |
Description
Protective Case, Bottom Depth 3 in, Closure Type Latches, Color Beige, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 4 1/8 in, Inside Length 9 1/2 in, Inside Width 7 3/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 3/4 in, Overall Length 10 3/4 in, Overall Width 9 3/4 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 39 Piece Gear Lock Socket and Bit Set with Case - 11 1/4" Drive Sockets, 21 Bits, 7 Accessories (009001947)
- LANSKY SHARPENERS Standard Sharpening System Kit (LANLKC03)
- WILLIAMS Williams OffSet, Striking Wrench, 36mm (8809BW)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- SKB Black Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4B-E)
- SKB Olive Drab Green Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4M-E)
- SKB Yellow Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4Y-E)
- SKB Tan Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4T-L)
- SKB Olive Drab Green Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5M-E)
- SKB Black Protective Case, 17.17"L x 12.17"W x 6.21"D (3I-1610-5B-E)
- WESTWARD Tool Case, 20-9/32"W x 10"H (45KK81)
- Skb Hard Case Storage