Shop All Media Storage
Skb
Skb Small Accessory Pocket 20"
Mfr # 3SKB-BB60
Zoro # G7160143
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Width 10"
- Depth 3"
- Product Type Accessory Pocket
- Compatibility SKB - Roto Molded Shock Mount Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3SKB-BB60
- Zoro # G7160143
- UPC # 789270991163
- Country of Origin Unknown
- Category Media Storage
Dimensions
Length | 20" |
Width | 10" |
Depth | 3" |
Details
Product Type | Accessory Pocket |
Compatibility | SKB - Roto Molded Shock Mount Case |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE TRS(F) 6.35mm to TRS(F) 6.35mm Coupler (5574)
- ILC Replacement For CAMERON SINO, CSICN500BH (CS-ICN500BH)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Zoro 5EFF5 (ML7-6123582)
- EXELL BATTERY 6v 1700mAH Highest Capacity CRP2 Photo Battery For Digital / Analog Cameras (EB-CRP2)
- PELICAN PRODUCTS Pelican 1560 Watertight Wheeled Large Case With Foam 22-1/16" x 17-15/16" x 10-7/16", Black (1560-000-110)
- BETSY DRAKE Betsy Drake TY036M 16 x 16 in. Pelican Tote Bag - Medium (TY036M)
- PELICAN PRODUCTS Pelican 1600 Watertight Large Case With Foam 24-3/8" x 19-3/8" x 8-13/16", Black (1600-000-110)
- PELICAN PRODUCTS Pelican 1550 Watertight Medium Case With Foam 20-11/16" x 17-3/16" x 8-3/8", Black (1550-000-110)
- PELICAN Black MOLLE Panel, Black, Plastic, 10 in (016500-5200-110)
- PELICAN PRODUCTS Pelican 1510 Watertight Carry-On Wheeled Case With Foam 19-3/4" x 11" x 7-5/8", Black (1510-000-110)
- WOOD SHED Solid Oak 2 Row Dowel CD-DVD Cabinet Tower (215-12 Combo)
- Skb Media Storage