Shop All Stack Racks
Skb
Skb Roto 19" Rackable X 30" De, 3SKB-R904U30
Mfr # 3SKB-R904U30
Zoro # G5571177
Free Shipping & Returns
$2,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 150 lbs
- Length 42.1 in
- Width 26.8 in
- Height 16.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skb
- MFR # 3SKB-R904U30
- Zoro # G5571177
- UPC # 789270090439
- Country of Origin Unknown
- Category Stack Racks
Dimensions
Length | 42.1 in |
Width | 26.8 in |
Height | 16.4 in |
Details
Item | 30" Deep 4U Roto Shock Rack |
Load Capacity | 150 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX14)
- ZORO SELECT Drum Bung Socket, 1/2 In, Bronze (BUNG-S-B2)
- LEAKTITE White 5 gal Plastic Bucket Lid (LD6G01WH010)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White (BSBINMT212)
- GLOBAL INDUSTRIAL Portable Stack Rack 48W X 42D X 36H (798924)
- PROTECTIONPRO RackEm Racks Over the Seat Hard Hat Rack (PR12737)
- VESTIL Stackable Bar Cradle (CRAD-37)
- ZORO SELECT Modular Stacking Rack, 22x15 in., 5600 lb. (SZ CX)
- ZORO SELECT Stack Rack Base, Open, 48x48 in., 4000 lb. (BB4-4848H)
- JARKE Stacking U Rack, 10,000 lb., 25-1/2 In. W (ULD-10)
- EGA PRODUCTS Portable Stack Rack, Open Frame, 48"L x 48"W, 4 Way Entry, 2000 lbs. Capacity (RB4-4848)
- Skb Stack Racks