Shop All Stack Racks
Skb
Skb Roto 19" Rackable X 24" De, 3SKB-R916U24
Mfr # 3SKB-R916U24
Zoro # G5571344
Free Shipping & Returns
$2,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36.8 in
- Width 27.5 in
- Height 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skb
- MFR # 3SKB-R916U24
- Zoro # G5571344
- UPC # 789270091627
- Country of Origin Unknown
- Category Stack Racks
Dimensions
Length | 36.8 in |
Width | 27.5 in |
Height | 39 in |
Details
Item | 24" Deep 16U Roto Shock Rack |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pallet Stand, 40"X48" Deck Size, Fixed Height, Load Retainers (SPS-4048-LR)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (LD1887)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 2 1/8 in H (9241085136)
- 80/20 Living Hinge 90 Degree 15 S (4383)
- EGA PRODUCTS Portable Stack Rack, Open Frame, 48"L x 48"W, 4 Way Entry, 2000 lbs. Capacity (RB4-4848)
- GLOBAL INDUSTRIAL Portable Stack Rack, 60W x 42D x 36H (798926)
- ZORO SELECT Stack Rack Post Set, 36 in., 4000 lb., PK4 (PT-4-36)
- ZORO SELECT Stack Rack Post Set, 48 in., 2000 lb., PK4 (PT-2-48)
- VESTIL Stackable Bar Cradle (CRAD-75)
- ZORO SELECT Modular Stacking Rack, 26x16 in., 7500 lb. (SZ DX)
- GLOBAL INDUSTRIAL Portable Stack Rack 48W X 42D X 36H (798924)
- Skb Stack Racks