Shop All Server Enclosures & Racks
Skb
Skb 4U Shallow Roto Rk 10.5In
Mfr # 1SKB-R4S
Zoro # G7166486
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.1"
- Width 22.4"
- Depth 16.2"
- Compartment Height 7"
- Compartment Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 1SKB-R4S
- Zoro # G7166486
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Height | 9.1" |
Width | 22.4" |
Depth | 16.2" |
Compartment Height | 7" |
Compartment Width | 19" |
Details
Features | Durable, Built-in Rail |
Handle | Yes |
Product Type | Storage Case |
Description
The SKB 4U Shallow Roto Rk 10.5In is a storage case with a height of 9.1", width of 22.4", and depth of 16.2". It has a compartment height of 7" and a compartment width of 19". It also has a handle for easy transport.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces Golden Technology Companion GC325 (MAX3902239)
- DEWALT Powerbank (215 1643 DW2)
- KARAOKE USA Karaoke Usa GF842 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen & LED Sync Lights; Black - 7 in. (GF842)
- EXELL BATTERY 12, 7, AGM Chemistry (EB1270F1)
- SILVERSTONE Silver Stone PT15B-H1D2 Petit Intel NUC (PT15B-H1D2)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- LOWELL Portable Rack 14Ux22D (LPR-1422PGT)
- TRANSCEND INFORMATION Usb 3.0 Storejet 25S3 2.5 Sata Hard Drive Enclosure (TS0GSJ25S3)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- DOOMSDAY 15U Low Profile Switch Depth Wall Mount Rack Enclosure Cabinet, Hinged Back (DO634423)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- Skb Server Enclosures & Racks