Shop All Protector Cases
Skb
Protective Case, I Series, Black
Mfr # 3I-2922-16BC
Zoro # G5547600
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With I Series
- Inside Depth 16 in
- Inside Length 29 in
- Includes Foam
- Features Ambient Pressure Equalization Valve, Molded-In Hinge for Added Protection, Waterproof and Dust Tight Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-2922-16BC
- Zoro # G5547600
- UPC # 789270996601
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Depth | 16 in |
Inside Length | 29 in |
Exterior Depth | 16.875 in |
Inside Width | 22 in |
Exterior Length | 32 in |
Exterior Width | 24.75 in |
Width | 24.5" |
Length | 31.9" |
Inside Height | 16 in |
Exterior Height | 16.88 in |
Description
Protective Case, Product Type Protective Case, Resistance Properties Corrosion Resistant, Fungus Resistant, Solvent Resistant, UV Resistant, For Use With I Series, Housing Material Polypropylene, Mounting Location Portable/Handheld, Inside Height 16 in, Inside Length 29 in, Inside Width 22 in, Mount Type Portable with Handle, Standards MIL STD 810G, Lock Type Non-Locking, Carrying Type Handle, Closure Type Latch, Color Black, Exterior Height 16.88 in, Exterior Length 32 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Safety Helmet, Vented, Green (GH400GN)
- POWERWELD Leather Drivers Gloves, X-Large (PW1414XL)
- SIGNMISSION OSHA Danger Sign, 10" Height, Aluminum, Flammable Materials No Open Flames, Portrait (OS-DS-A-710-V-2362)
- ANSELL 10" Chemical Resistant Gloves, PVC, 8, 1 PR (23-200)
- SKB ProtCase, 14 in, TrgRlsLtchSys, Blk (3i-1717-16BE)
- SKB ProtCase, 8 1/2 in, TrgRlsLtchSys, Blk (3I-1610-10BC)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BC)
- SKB Protective Case, I Series, Black (3I-0806-3B-C)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BE)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-E)
- ZORO SELECT Protective Case for Cal Gas Cylinders (CTB-100)
- Skb Protector Cases