Shop All Protector Cases
Skb
Protective Case, I Series, Black
Mfr # 3I-1813-5B-C
Zoro # G5551137
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With I Series
- Standards MIL C-4150J, MIL-STD-648C, MIL-STD-810F
- Includes Foam
- Construction Polypropylene
- Exterior Depth 5.4688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-1813-5B-C
- Zoro # G5551137
- Country of Origin United States
- Category Protector Cases
Dimensions
Exterior Depth | 5.4688 in |
Inside Width | 13 in |
Exterior Width | 26.5 in |
Exterior Length | 19.75 in |
Inside Length | 18.5 in |
Inside Depth | 4.75 in |
Inside Height | 3.25 in |
Exterior Height | 5.5 in |
Description
Protective Case, Product Type Protective Case, Resistance Properties Corrosion Resistant, Fungus Resistant, Solvent Resistant, UV Resistant, For Use With I Series, Housing Material Polypropylene, Mounting Location Portable/Handheld, Inside Height 3.25 in, Inside Length 18.5 in, Inside Width 13 in, IP Rating IP67, Mount Type Portable with Handle, Standards MIL C-4150J, MIL-STD-648C, MIL-STD-810F, Lock Type Non-Locking, Carrying Type Handle, Closure Type Latch, Color Black, Exterior Height 5.5 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, 2XL (204B-212X)
- TRIMCO HDX Disposable Shoe Covers, 12PK (04614)
- GVS-RPB RPB Safety ZLink Head Harness Assembly (16-531)
- FIRST ALERT First Alert 8275570 5 lbs Fire Extinguisher for Home & Workshops US Coast Guard Agency Approval (8275570)
- SKB ProtCase, 3 1/2 in, TrgRlsLtchSys, Blk (3I-4909-5B-L)
- SKB ProtCase, 8 55/64 in, TrgRlsLtchSys, Blk (3I-2922-10BE)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-C)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-4719-8B-L)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BE)
- SKB ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk (3i-3913-12BE)
- PELICAN Micro Case, Red, 7.50 x 3.87 x 2.43 In (1030-028-100)
- Skb Gas Detection