Shop All Protector Cases
Skb
Protective Case, I Series, Black
Mfr # 3I-0705-3B-C
Zoro # G5578723
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With I Series
- Inside Length 7.5 in
- Inside Width 5 in
- Weight 1.26 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-0705-3B-C
- Zoro # G5578723
- UPC # 789270996083
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 7.5 in |
Inside Width | 5 in |
Exterior Depth | 4.25 in |
Inside Depth | 3.25 in |
Exterior Width | 27 in |
Exterior Length | 8.38 in |
Width | 6.7" |
Length | 8.4" |
Inside Height | 2.75 in |
Exterior Height | 3.75 in |
Description
Protective Case, Product Type Protective Case, Resistance Properties Corrosion Resistant, Fungus Resistant, Impact Resistant, Solvent Resistant, UV Resistant, For Use With I Series, Housing Material Polypropylene, Mounting Location Portable/Handheld, Inside Height 2.75 in, Inside Length 7.5 in, Inside Width 5 in, Mount Type Portable with Handle, Standards MIL STD 810G, Lock Type Non-Locking, Carrying Type Handle, Closure Type Latch, Color Black, Exterior Height 3.75 in, Exterior Length 8.38 in
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650MM)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- HONEYWELL Eyesaline; Porta Stream I Eyewash Station in Green (32-000511-0000)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 200 PK, Light Gray (KCC50707)
- SKB Protective Case, I Series, Black (3I-3424-12BC)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BE)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-E)
- SKB ProtCase, 8 1/2 in, TrgRlsLtchSys, Blk (3I-1610-10BC)
- SKB ProtCase, 13 in, TrgRlsLtchSys, Blk (3I-2914-15BE)
- SKB ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk (3i-3913-12BE)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx6-7/8 InD, Or (1300)
- Skb Gas Detection