Shop All Protector Cases
Skb
ProtCase, 8 in, TrgRlsLtchSys, Blk
Mfr # 3i-4414-10BE
Zoro # G1431763
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Depth 2 in
- Inside Length 44 1/2 in
- Inside Width 14 1/2 in
- Standards MIL C-4150J, MIL-STD-648C, MIL-STD-810F
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3i-4414-10BE
- Zoro # G1431763
- UPC # 789270009776
- Country of Origin United States
- Category Protector Cases
Dimensions
Lid Depth | 2 in |
Inside Length | 44 1/2 in |
Inside Width | 14 1/2 in |
Bottom Depth | 8 in |
Inside Depth | 10 in |
Length | 47 in |
Width | 17 in |
Carry-On Size | No |
Inside Width Range | 10 to 16 in |
Depth (Top Lid - Bottom) | 2 in - 8 in |
Inside WxLxD | 14 1/2 in x 44 1/2 in x 10 in |
Inside Depth Range | 4 to 10 in |
Inside Length Range | Longer than 20 in |
Depth | 10 7/8 in |
Description
Protective Case, Bottom Depth 8 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 10 in, Inside Length 44 1/2 in, Inside Width 14 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 10 7/8 in, Overall Length 47 in, Overall Width 17 in, Weight Capacity 347 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Athletic Shoe, M, 9, Black, PR (TB1A1H1S001)
- REFRIGIWEAR Jacket Service Jacket Black Large (0620RBLKLAR)
- WERNER LADDER - FALL PROTECTION Werner Steel Carabiner, 1/2in (A100301)
- BADGER Fire Extinguisher, 6A:120B:C, Dry Chemical, 20 lb (20-MB-6H)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-4719-8B-L)
- SKB ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk (3i-3913-12BE)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2617-12BC)
- SKB ProtCase, 3 1/4 in, TrgRlsLtchSys, Blk (3i-1510-4B-C)
- SKB ProtCase, 3 1/2 in, TrgRlsLtchSys, Blk (3i-4909-5B-E)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2213-12BE)
- SKB Protective Case, I Series, Black (3I-3424-12BC)
- Skb Protector Cases