Shop All Protector Cases
Skb
ProtCase, 7 1/4 in, TrgRlsLtchSys, Blk
Mfr # 3i-1510-9B-C
Zoro # G1432296
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Latches 2
- Color Black
- Volume Capacity 0.82 cu ft
- Weight 7 lb
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3i-1510-9B-C
- Zoro # G1432296
- UPC # 789271000383
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Depth | 9 in |
Inside Length | 15 in |
Width | 13 in |
Inside Width | 10 1/2 in |
Length | 16 1/4 in |
Bottom Depth | 7 1/4 in |
Lid Depth | 1 3/4 in |
Inside Width Range | 10 to 16 in |
Depth (Top Lid - Bottom) | 1 3/4 in - 7 1/4 in |
Inside Length Range | 12 to 20 in |
Inside Depth Range | 4 to 10 in |
Inside WxLxD | 10 1/2 in x 15 in x 9 in |
Carry-On Size | No |
Depth | 9 3/4 in |
Description
Protective Case, Bottom Depth 7 1/4 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 9 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 9 3/4 in, Overall Length 16 1/4 in, Overall Width 13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (BK2510)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- EPSON Continuous Label Roll Cartridge (250VTBYPX)
- BRADY Label Cartridge, Red, Labels/Roll: 100 (M71EP-169-593-RD)
- SKB Protective Case, I Series, Black (3I-2424-14BC)
- SKB ProtCase, 13 in, TrgRlsLtchSys, Blk (3I-2914-15BE)
- SKB Protective Case, I Series, Black (3I-3424-12BC)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-4719-8B-E)
- SKB ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk (3i-3913-12BL)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BL)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-C)
- Skb Gas Detection