Shop All Protector Cases
Skb
ProtCase, 6 in, TrgRlsLtchSys, Blk
Mfr # 3I-6018-8B-E
Zoro # G1431912
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foam Material None
- Weight 28 lb
- Wheel Type Rigid
- Inside Width 18 in
- Mfr. Series I Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-6018-8B-E
- Zoro # G1431912
- UPC # 789270100800
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Width | 18 in |
Inside Length | 60 in |
Inside Depth | 8 in |
Lid Depth | 2 in |
Bottom Depth | 6 in |
Length | 62 3/4 in |
Width | 20 5/8 in |
Inside Width Range | Wider than 16 in |
Inside WxLxD | 18 in x 60 in x 8 in |
Depth (Top Lid - Bottom) | 2 in - 6 in |
Inside Length Range | Longer than 20 in |
Carry-On Size | No |
Inside Depth Range | 4 to 10 in |
Depth | 9 5/8 in |
Description
Protective Case, Bottom Depth 6 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 8 in, Inside Length 60 in, Inside Width 18 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 9 5/8 in, Overall Length 62 3/4 in, Overall Width 20 5/8 in, Weight Capacity 330 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0406-ED_14x10 (LCU3-0406-ED_14x10)
- BRADY Lockout Label, 3-1/2 In. H, 5 In. W, PK5 (86204)
- RADIANS EG MED Work Glove (C310M)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (980)
- SKB Protective Case, I Series, Black (3I-2424-14BC)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2213-12BE)
- SKB ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk (3i-3913-12BE)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-1914-8B-C)
- SKB Protective Case, I Series, Black (3I-0806-3B-C)
- SKB ProtCase, 13 in, TrgRlsLtchSys, Blk (3I-2914-15BE)
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3300)
- Skb Gas Detection