Shop All Protector Cases
Skb
ProtCase, 6 in, TrgRlsLtchSys, Blk
Mfr # 3i-2011-8B-E
Zoro # G1432043
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wheels 0
- Length 22 in
- Water and Air Tight O-Ring Yes
- Material Plastic
- Inside Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3i-2011-8B-E
- Zoro # G1432043
- UPC # 789270201156
- Country of Origin United States
- Category Protector Cases
Dimensions
Length | 22 in |
Inside Depth | 8 in |
Inside Width | 11 1/2 in |
Width | 14 in |
Bottom Depth | 6 in |
Inside Length | 20 1/2 in |
Lid Depth | 2 in |
Depth (Top Lid - Bottom) | 2 in - 6 in |
Inside Length Range | Longer than 20 in |
Inside WxLxD | 11 1/2 in x 20 1/2 in x 8 in |
Carry-On Size | Yes |
Inside Depth Range | 4 to 10 in |
Inside Width Range | 10 to 16 in |
Depth | 9 in |
Description
Protective Case, Bottom Depth 6 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 8 in, Inside Length 20 1/2 in, Inside Width 11 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 9 in, Overall Length 22 in, Overall Width 14 in, Weight Capacity 70 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (SDK111VS-G2)
- WESTWARD Knee Pads, Non-Skid, EVA Foam, 2 Straps, Elastic, Black, Universal Size, 1 Pair (12F682)
- MCR SAFETY Economy Weight 18 Sleeve Single Ply (9378P)
- 3M Organic Vapor Monitor 3510 Plus w/Prepai (3510+)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BC)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-4719-8B-L)
- SKB Protective Case, I Series, Black (3I-0705-3B-C)
- SKB Protective Case, I Series, Black (3I-1813-5B-C)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-C)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2213-12BE)
- PELICAN Case, 53-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3300)
- Skb Protector Cases