Shop All Protector Cases
Skb
ProtCase, 6 in, TrgRlsLtchSys, Blk
Mfr # 3i-2011-8B-C
Zoro # G1431982
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Foam Material Polyurethane
- Lid Depth 2 in
- Finish Unfinished
- Water and Air Tight O-Ring Yes
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3i-2011-8B-C
- Zoro # G1431982
- UPC # 789270201163
- Country of Origin United States
- Category Protector Cases
Dimensions
Lid Depth | 2 in |
Width | 14 in |
Inside Depth | 8 in |
Bottom Depth | 6 in |
Length | 22 in |
Inside Width | 11 1/2 in |
Inside Length | 20 1/2 in |
Inside Length Range | Longer than 20 in |
Inside WxLxD | 11 1/2 in x 20 1/2 in x 8 in |
Carry-On Size | Yes |
Inside Depth Range | 4 to 10 in |
Inside Width Range | 10 to 16 in |
Depth (Top Lid - Bottom) | 2 in - 6 in |
Depth | 9 in |
Description
Protective Case, Bottom Depth 6 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Flat, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 8 in, Inside Length 20 1/2 in, Inside Width 11 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 9 in, Overall Length 22 in, Overall Width 14 in, Weight Capacity 70 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Reading Glasses, +1.5, Gray, Polycarbonate (BKH15G)
- CARHARTT Scratchless Belt, Black, 42" L, 1-5/16" W (A000550500111)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves (T2701S-RHO)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, M (8002)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-3016-10BE)
- SKB Protective Case, I Series, Black (3I-0705-3B-C)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BL)
- SKB ProtCase, 7 1/4 in, TrgRlsLtchSys, Blk (3i-1510-9B-E)
- SKB ProtCase, 3 1/2 in, TrgRlsLtchSys, Blk (3i-4909-5B-E)
- SKB ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk (3i-3913-12BE)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BE)
- Skb Protector Cases