Shop All Protector Cases
Skb
ProtCase, 6 in, TrgRlsLtchSys, Blk
Mfr # 3i-1914-8B-E
Zoro # G1431377
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wheels 2
- Water and Air Tight O-Ring Yes
- Finish Unfinished
- Material Plastic
- Number of Padlock Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3i-1914-8B-E
- Zoro # G1431377
- UPC # 789270191433
- Country of Origin United States
- Category Protector Cases
Dimensions
Lid Depth | 2 in |
Inside Width | 14 1/2 in |
Inside Length | 19 in |
Inside Depth | 8 in |
Length | 21 1/2 in |
Width | 17 in |
Bottom Depth | 6 in |
Inside WxLxD | 14 1/2 in x 19 in x 8 in |
Inside Depth Range | 4 to 10 in |
Depth (Top Lid - Bottom) | 2 in - 6 in |
Inside Length Range | 12 to 20 in |
Inside Width Range | 10 to 16 in |
Carry-On Size | No |
Depth | 9 5/8 in |
Description
Protective Case, Bottom Depth 6 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 8 in, Inside Length 19 in, Inside Width 14 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 9 5/8 in, Overall Length 21 1/2 in, Overall Width 17 in, Weight Capacity 95 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Winter Boots, Mens, 10, Lace, Nonmetal, PR (IREB-MP04-BK2)
- PLASTICADE Barricade, Type II, EG Sheet (105G-T12EGB8EG)
- GASTEC Tube, Xylene, 5-625, PK10 (123)
- ANSELL Bib Apron, Yellow, 45 In. L (56-400)
- SKB ProtCase, 13 in, TrgRlsLtchSys, Blk (3I-2914-15BE)
- SKB ProtCase, 7 1/4 in, TrgRlsLtchSys, Blk (3i-1510-9B-C)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2213-12BE)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-C)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-3016-10BE)
- SKB Protective Case, I Series, Black (3I-1813-5B-C)
- PELICAN Hardigg, Pelican Storm Case, 18-1/4 In Lx13-1/2 InWx6-3/4 InD, Bl (IM2300)
- Skb Protector Cases