Shop All Hard Case Storage
Skb
ProtCase, 3 1/4 in, TrgRlsLtchSys, Blk
Mfr # 3i-1510-4B-E
Zoro # G2828886
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Plastic
- Features Protective Case
- Overall Depth 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skb
- MFR # 3i-1510-4B-E
- Zoro # G2828886
- UPC # 789271000352
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 5 1/4 in |
Overall Length | 16 1/4 in |
Overall Width | 13 in |
Bottom Depth | 3 1/4 in |
Lid Depth | 1 1/4 in |
Inside Length | 15 in |
Inside Depth | 4 1/2 in |
Inside Width | 10 1/2 in |
Overall Length9 | No |
Overall Length14 | No |
Inside WxLxD | 10 1/2 in x 15 in x 4 1/2 in |
Overall Width9 | No |
Overall Depth9 | Yes |
Overall Depth14 | Yes |
Inside Width Range | 10 to 16 in |
Inside Depth Range | 4 to 10 in |
Overall Depth22 | Yes |
Overall WxLxD | 13 in x 16 1/4 in x 5 1/4 in |
Overall Width14 | Yes |
Depth (Top Lid - Bottom) | 1 1/4 in - 3 1/4 in |
Overall Length22 | Yes |
Carry-On Size | Yes |
Overall Width22 | Yes |
Inside Length Range | 12 to 20 in |
Description
Protective Case, Bottom Depth 3 1/4 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 4 1/2 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 5 1/4 in, Overall Length 16 1/4 in, Overall Width 13 in, Weight Capacity 55 lb, IP/NEMA Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/16 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8876)
- PRO-GRADE TOOLS 3/4" Drive Reducing Adaptor, SAE (16014)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK10 (63502205290)
- VEGA Hex 7Mm Socket Bit x 1" - 3/8 Sq Dr (228H070SB)
- SKB Black Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6B-L)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-E)
- SKB Tan Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10TE)
- SKB Black Protective Case, 17.17"L x 12.17"W x 6.21"D (3I-1610-5B-C)
- SKB Tan Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10TE)
- SKB Black Protective Case, 32"L x 24-1/2"W x 16-7/8"D (3I-2922-16BE)
- PELICAN Black Protective Case, 19"L x 15.2"W x 9"D (IM2450)
- Skb Hard Case Storage