Shop All Protector Cases
Skb
ProtCase, 3 1/2 in, TrgRlsLtchSys, Blk
Mfr # 3I-4909-5B-L
Zoro # G1431797
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Depth 1 1/2 in
- Color Black
- Width 11 1/2 in
- Volume Capacity 1.28 cu ft
- Inside Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-4909-5B-L
- Zoro # G1431797
- UPC # 789270994515
- Country of Origin United States
- Category Protector Cases
Dimensions
Lid Depth | 1 1/2 in |
Width | 11 1/2 in |
Inside Width | 9 in |
Inside Depth | 5 in |
Length | 50 3/8 in |
Bottom Depth | 3 1/2 in |
Inside Length | 49 in |
Inside WxLxD | 9 in x 49 in x 5 in |
Inside Depth Range | 4 to 10 in |
Depth (Top Lid - Bottom) | 1 1/2 in - 3 1/2 in |
Inside Width Range | Narrower than 10 in |
Inside Length Range | Longer than 20 in |
Depth | 5 7/8 in |
Description
Protective Case, Bottom Depth 3 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Flat, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 5 in, Inside Length 49 in, Inside Width 9 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 4, Number of Wheels 0, Overall Depth 5 7/8 in, Overall Length 50 3/8 in, Overall Width 11 1/2 in, Weight Capacity 160 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS, 9 In Dia (STI-8200-SS)
- WEST CHESTER PROTECTIVE GEAR Welding Left Hand Only Welding Glove, Pigskin Palm, L (9400LHO)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 4 (PAN3P/9180AP531-04)
- ZORO SELECT Inspection Tag, 7inHx4inW, HD Poly., PK10 (20TH06)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-3016-10BC)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BE)
- SKB ProtCase, 13 in, TrgRlsLtchSys, Blk (3I-2914-15BE)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BL)
- SKB Protective Case, I Series, Black (3I-0705-3B-C)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2213-12BE)
- PELICAN Hardigg, Pelican Storm Case, 31-1/4 In Lx20-1/2 In Wx15-1/2 In D (IM2975)
- Skb Gas Detection