Shop All Protector Cases
Skb
ProtCase, 14 in, TrgRlsLtchSys, Blk
Mfr # 3i-1717-16BC
Zoro # G1431973
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mfr. Series I Series
- Inside Width 17 in
- Width 19 5/8 in
- Finish Unfinished
- Number of Latches 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3i-1717-16BC
- Zoro # G1431973
- UPC # 789270998520
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Width | 17 in |
Width | 19 5/8 in |
Lid Depth | 2 in |
Bottom Depth | 14 in |
Length | 19 1/2 in |
Inside Depth | 16 in |
Inside Length | 17 in |
Inside Depth Range | 12 to 18 in |
Inside Width Range | Wider than 16 in |
Inside Length Range | 12 to 20 in |
Inside WxLxD | 17 in x 17 in x 16 in |
Depth (Top Lid - Bottom) | 2 in - 14 in |
Depth | 16 7/8 in |
Description
Protective Case, Bottom Depth 14 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 16 in, Inside Length 17 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 4, Number of Wheels 0, Overall Depth 16 7/8 in, Overall Length 19 1/2 in, Overall Width 19 5/8 in, Weight Capacity 85 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Repl. Straps for PP Spiked Shoes, PK4 (46120)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size XS (6) (99-1-9780-6-K)
- PIG PIG Pipe Leak Diverter, Clear, 2.43 lb. (TLS691-CL)
- JAFLINE Attack Line Fire Hose, Blue (G51H15LNB50N)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BE)
- SKB Protective Case, I Series, Black (3I-0806-3B-C)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-E)
- SKB Protective Case, I Series, Black (3I-2922-16BC)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BE)
- SKB ProtCase, 7 1/4 in, TrgRlsLtchSys, Blk (3i-1510-9B-E)
- PELICAN Case, 24-1/4 InLx19-7/16 Wx8-11/16 In, Or (1600-001-150)
- Skb Protector Cases