Shop All Protector Cases
Skb
ProtCase, 13 in, TrgRlsLtchSys, Blk
Mfr # 3I-2914-15BC
Zoro # G1431727
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Type Rigid
- Color Black
- Inside Length 29 in
- Inside Width 14 in
- Bottom Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-2914-15BC
- Zoro # G1431727
- UPC # 789270998575
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 29 in |
Inside Width | 14 in |
Bottom Depth | 13 in |
Length | 32 1/8 in |
Width | 16 3/4 in |
Inside Depth | 15 in |
Lid Depth | 2 in |
Inside Length Range | Longer than 20 in |
Carry-On Size | No |
Depth (Top Lid - Bottom) | 2 in - 13 in |
Inside WxLxD | 14 in x 29 in x 15 in |
Inside Width Range | 10 to 16 in |
Inside Depth Range | Deeper than 10 in |
Depth | 15 7/8 in |
Description
Protective Case, Bottom Depth 13 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Flat, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 15 in, Inside Length 29 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 3, Number of Wheels 2, Overall Depth 15 7/8 in, Overall Length 32 1/8 in, Overall Width 16 3/4 in, Weight Capacity 325 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Ladies Jacket, Hi-Vis, Lrg, Yellow/Nvy (UHV664-L)
- CAROLINES TREASURES 18 x 27 in. CrabShrimp & Oyster Sunset Indoor or Outdoor Mat (SC2017MAT)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 9 (PAN3P/9180AP531-09)
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-13)
- SKB ProtCase, 3 1/4 in, TrgRlsLtchSys, Blk (3i-1510-4B-C)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3I-3613-12BL)
- SKB ProtCase, 8 55/64 in, TrgRlsLtchSys, Blk (3I-2922-10BE)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BE)
- SKB ProtCase, 7 1/4 in, TrgRlsLtchSys, Blk (3i-1510-9B-E)
- SKB Protective Case, I Series, Black (3I-1813-5B-C)
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 In Wx6-3/4 In D (IM3300)
- Skb Gas Detection