Shop All Protector Cases
Skb
ProtCase, 10 in, TrgRlsLtchSys, Blk
Mfr # 3i-2617-12BC
Zoro # G1431666
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ESD Conductive No
- Finish Unfinished
- Weight 25 lb
- Foam Material Polyurethane
- Number of Latches 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skb
- MFR # 3i-2617-12BC
- Zoro # G1431666
- UPC # 789270994324
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 29 1/8 in |
Inside Depth | 12 in |
Length | 28 5/8 in |
Bottom Depth | 10 in |
Inside Width | 17 1/2 in |
Lid Depth | 2 in |
Width | 20 in |
Inside Length Range | Longer than 20 in |
Inside WxLxD | 17 1/2 in x 29 1/8 in x 12 in |
Inside Width Range | Wider than 16 in |
Depth (Top Lid - Bottom) | 2 in - 10 in |
Inside Depth Range | 12 to 18 in |
Depth | 13 5/8 in |
Description
Protective Case, Bottom Depth 10 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 12 in, Inside Length 29 1/8 in, Inside Width 17 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 13 5/8 in, Overall Length 28 5/8 in, Overall Width 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK FF Mesh Visor Carrier, For Zenith Helmet (WAC00010)
- AVENGER SAFETY FOOTWEAR Work Boots, 13, W, Black, Composite, PR (A7248-W)
- 3M Fit Testing Kit, Saccharin (FT-10)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, M (70501-556)
- SKB ProtCase, 13 in, TrgRlsLtchSys, Blk (3I-2914-15BE)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3i-2011-8B-E)
- SKB ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk (3i-3913-12BE)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BE)
- SKB Protective Case, I Series, Black (3I-2922-16BC)
- SKB ProtCase, 3 1/4 in, TrgRlsLtchSys, Blk (3i-1510-4B-C)
- PELICAN Hardigg, Pelican Storm Case, 18-1/4 In Lx13-1/2 InWx6-3/4 InD, Bl (IM2300)
- Skb Gas Detection