Shop All Protector Cases
Skb
ProtCase, 10 1/2 in, TrgRlsLtchSys, Blk
Mfr # 3i-3913-12BL
Zoro # G1431745
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wheels 2
- Bottom Depth 10 1/2 in
- ESD Conductive No
- Foam Style Convoluted, Flat
- Inside Length 39 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3i-3913-12BL
- Zoro # G1431745
- UPC # 789270010987
- Country of Origin United States
- Category Protector Cases
Dimensions
Bottom Depth | 10 1/2 in |
Inside Length | 39 1/4 in |
Length | 42 in |
Inside Width | 13 1/4 in |
Inside Depth | 12 5/8 in |
Lid Depth | 2 in |
Width | 16 in |
Depth (Top Lid - Bottom) | 2 in - 10 1/2 in |
Inside WxLxD | 13 1/4 in x 39 1/4 in x 12 5/8 in |
Carry-On Size | No |
Inside Depth Range | Deeper than 10 in |
Inside Width Range | 10 to 16 in |
Inside Length Range | Longer than 20 in |
Depth | 14 in |
Description
Protective Case, Bottom Depth 10 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Foam Design Flat, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 12 5/8 in, Inside Length 39 1/4 in, Inside Width 13 1/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 14 in, Overall Length 42 in, Overall Width 16 in, Weight Capacity 270 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, L, Yellow, Polyester (IEX-HSY-04-L)
- PLASTICADE Barricade, Type II, EG Sheet (105G-T12EGB8EG)
- EMERGENCY ZONE Folding Shovel, w/Pick (402)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-3016-10BE)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2213-12BE)
- SKB Protective Case, I Series, Black (3I-0705-3B-C)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BE)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3I-3613-12BL)
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk (3i-4414-10BL)
- PELICAN Hardigg, Pelican Storm Case, 11-3/4 In Lx9-3/4 InWx4-3/4 In D, Bl (IM2050)
- Skb Gas Detection