Shop All Hard Case Storage
Skb
Orange Protective Case, 9.69"L x 6.82"W x 6.82"D
Mfr # 3I-0907-6O-E
Zoro # G5576063
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lifetime Warranty
- Material Plastic
- Features Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
- Overall Depth 6 7/8 in
- Overall Length 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skb
- MFR # 3I-0907-6O-E
- Zoro # G5576063
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 7/8 in |
Overall Length | 10 3/4 in |
Overall Width | 9 3/4 in |
Lid Depth | 1 1/4 in |
Inside Length | 9 3/8 in |
Inside Depth | 6 1/8 in |
Inside Width | 7 3/8 in |
Bottom Depth | 5 in |
Overall Width14 | Yes |
Overall Width22 | Yes |
Overall WxLxD | 9 3/4 in x 10 3/4 in x 6 7/8 in |
Inside Depth Range | 4 to 10 in |
Overall Depth9 | Yes |
Overall Depth22 | Yes |
Carry-On Size | Yes |
Overall Length9 | No |
Overall Depth14 | Yes |
Depth (Top Lid - Bottom) | 1 1/4 in - 5 in |
Overall Length14 | Yes |
Inside Length Range | Shorter than 12 in |
Inside WxLxD | 7 3/8 in x 9 3/8 in x 6 1/8 in |
Overall Width9 | No |
Inside Width Range | Narrower than 10 in |
Overall Length22 | Yes |
Description
Protective Case, Bottom Depth 5 in, Closure Type Latches, Color Orange, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 1/8 in, Inside Length 9 3/8 in, Inside Width 7 3/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 7/8 in, Overall Length 10 3/4 in, Overall Width 9 3/4 in, Weight Capacity 50 lb
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X45, Zinc, Black Satin, Comp: Steel (K0737.2061X45)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/16" HEX DRIVER 6" LEN (GP29106F)
- HASSAY SAVAGE CO Keyway Broach Set, #40 Metric (15440)
- MORTON Steel Revolving Handle, Chrome Plate Finish, M8 x 1.25 Thread, 64mm Handle Length (RH-26)
- SKB Tan Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6T-E)
- SKB Black Protective Case, 27"L x 27"W x 27"D (3R2727-27B-L)
- SKB Olive Drab Green Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6M-E)
- SKB Olive Drab Green Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5M-E)
- SKB Black Protective Case, 45.1"L x 16.03"W x 12.97"D (3I-4213-12BL)
- SKB Tan Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5T-L)
- PLATT Black Protective Case, 17"L x 12"W x 3-1/4"D (607)
- Skb Hard Case Storage